Zebra F-701 Ballpoint Retractable Pen, Stainless Steel Barrel, 0.7mm, Black Ink
F-701 Retractable Ballpoint Pen is made of professional-grade stainless steel from tip to clip. Designed to prevent corrosion. Easy-to-hold knurled metal grip provides writing stability. Quiet plunger mechanism silences any clicking when you retract. Refillable with Zebra F-Refill. Pocket Clip/Textured Grip.
Zebra Retractable Ballpoint Pen F-701 - Black Ink - Stainless Steel Barrel - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$79.50 Sold in packages of 6 / $13.25 ea
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| GTIN | 00045888294110 |
| Style | Ballpoint Pen |
| Point Type | Fine |
| Package Quantity | 1/Pack |
| Description | F-701 Ballpoint Pen |
| Refillable | Yes |
| Manufacturers Part Number | 29411 |
| Barrel Color Family | Silver |
| Retractable | Yes |
| Ink Color Family | Black |
| Brand | Zebra Pen |