x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors F1205, 1-1/2HP, 115/230V, 1800RPM, 1PH, TEFC, 56NZ FR

Actual product may differ from image shown

Marathon Motors F1205, 1-1/2HP, 115/230V, 1800RPM, 1PH, TEFC, 56NZ FR

Item #: WBB869157

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $535.00

Quantity

Customers Also Viewed

Marathon Motors F1205, 1-1/2HP, 115/230V, 1800RPM, 1PH, TEFC, 56NZ FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

  • HORSEPOWER 1 1/2
  • ENCLOSURE TEFC
  • FRAME 56NZ
  • BRAND Marathon Motors
  • MOUNTING N-Flange Footless
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 1
  • VOLTAGE 115/230
  • SERVICE FACTOR 1
  • THERMAL PROTECTION Manual Protector
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • WEIGHT 45 (20.45 kg)
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER F1205
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • FL AMPS 15.2/7.6
  • OPPOSITE END BEARING SIZE Ball
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END 6203
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Cap Start Cap Run
  • NEMA DESIGN No Design Code
  • CATALOG NUMBER F1205
  • FL EFFICIENCY 80
  • is_motor Yes
  • KVA-CODE J
  • KILOWATS 1.12
  • MODEL NUMBER 56B17F15516
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors F1205, 1-1/2HP, 115/230V, 1800RPM, 1PH, TEFC, 56NZ FR

Marathon Motors F1205, 1-1/2HP, 115/230V, 1800RPM, 1PH, TEFC, 56NZ FR

Item #: WBB869157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant