These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.
Marathon Motors F103, 3/4HP, 115/208-230V, 1800RPM, 1PH, TEFC, 56 FR
|
Questions & Answers (0)
Product Description
PRICE
$615.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 29 |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6203 |
Product Details
| Catalog Number | F103 |
| KVA Code | L |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Rigid |
| Kilowatts | 0.56 kW |
| Phase | 1 |
| Manufacturers Part Number | F103 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| RPM | 1725 rpm |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Orientation | Horizontal |
| Frame | 56 |
| Starting Type | Cap Start Ind Run |
| Rotation | CCW ° |
| Thermal Protection | Manual Protector |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Full Load Amps | 11/5.4-5.5 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| NEMA Design | N |
| UL | Recognized Construction and Protector |