Zebra F Refill For F-301, F-301 Ultra, F-402 & F-701 Pens, Fine, Black Ink, 2/Pack
Refills are designed to fit Zebra F-301, F-301 Ultra, F-301 Ultra Designer, F-301 Compact, F-402, F-701 and Silver Select.
Zebra Refill for G-301 Ultra, F-402 and F-701 Pens - Black Ink, 2 Pack - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$17.82 Sold in packages of 6 / $2.97 ea
4
4
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Style | Ballpoint Pen |
| Type | Pen |
| Point Type | Fine |
| Package Quantity | 2/Pack |
| Description | F Refill For Zebra Pen |
| Refillable | Yes |
| Manufacturers Part Number | 85512 |
| Ink Color Family | Black |
| Brand | Zebra Pen |