Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Standard Post 10' High

Husky Rack & Wire EZ Wire Mesh Partition Standard Post 10' High

Item #: WB331316

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10

10

Price: $214.95

Quantity

Customers Also Viewed

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 4'Wx10'H

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 4'Wx10'H

Global Industrial™ Wire Mesh Panel, 2'W x 8'H

Global Industrial™ Wire Mesh Panel, 2'W x 8'H

Global Industrial™ Wire Mesh Panel, 4'W x 8'H

Global Industrial™ Wire Mesh Panel, 4'W x 8'H

Global Industrial™ Wire Mesh Panel, 1'W x 8'H

Global Industrial™ Wire Mesh Panel, 1'W x 8'H

Global Industrial™ Wire Mesh Panel, 5'W x 8'H

Global Industrial™ Wire Mesh Panel, 5'W x 8'H

Global Industrial™ Wire Mesh Hinged Door - 8x3

Global Industrial™ Wire Mesh Hinged Door - 8x3

Global Industrial™ Wire Mesh Service Window for 8' Security Room

Global Industrial™ Wire Mesh Service Window for 8' Security Room

Global Industrial™ Wire Mesh Hinged Door - 8x4

Global Industrial™ Wire Mesh Hinged Door - 8x4

Posts are used one between each panel, at each corner and on both sides of a door. Includes two lag bolts to secure to floor. 16 guage. Post is a 2-1/2 x 2-1/2 tube with 7-1/2" W x 2-1/2"D x3/8" Thick Foot plate.

Weights & Dimensions

  • Width --- FT
  • Height 10 FT (3.05 m)

Product Details

  • Type Post
  • Brand Husky Rack & Wire
  • Assembly Required Assembled
  • Material Steel
  • Style Standard Post
  • Manufacturers Part Number 5510
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions and 2 answers for this product.

  • I need the demisions, in inches for this post.

    Question Asked By: June 11, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      this post is 123"H x 2.5" x 2.5"

  • I need the demisions, in inches for this post.

    Question Asked By: June 11, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      this post is 123"H x 2.5" x 2.5".

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Standard Post 10' High

Husky Rack & Wire EZ Wire Mesh Partition Standard Post 10' High

Item #: WB331316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Standard Post 10' High
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant