Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 6'Wx10'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 6'Wx10'H

Item #: WB331312

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 10'
  • 8'

10'

Price: $1,561.00

Quantity

Customers Also Viewed

EZ Wire sliding doors may slide left or right and may be mounted either inside or outside of the partitioning. Bottom of door is guided by a U-shaped floor guide. Cylinder lock included with door. Latch receiver & bottom slam mount directly onto post for security and convenience. Heavy duty hinge features permanently-installed pin covered at both ends for added security. Ships knocked down in two sections to save on freight.

  • WIDTH FEET 6' (1.83 m)
  • HEIGHT FEET 10' (3.05 m)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Husky Rack & Wire
  • CONSTRUCTION Steel Wire
  • DESCRIPTION Sliding Door
  • MANUFACTURERS PART NUMBER W5406000-10000
  • MODEL 331312
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 6'Wx10'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 6'Wx10'H

Item #: WB331312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 6'Wx10'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant