Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 5'Wx10'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 5'Wx10'H

Item #: WB331311

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10

10

Price: $1,196.00

Quantity

Customers Also Viewed

EZ Wire sliding doors may slide left or right and may be mounted either inside or outside of the partitioning. Bottom of door is guided by a U-shaped floor guide. Cylinder lock included with door. Latch receiver & bottom slam mount directly onto post for security and convenience. Heavy duty hinge features permanently-installed pin covered at both ends for added security.

Product Details

  • Brand Husky Rack & Wire
  • Assembly Required Assembled
  • Description Sliding Door
  • Material Steel Wire
  • Manufacturers Part Number W5405000-10000
  • Color Family Gray

Weights & Dimensions

  • Width 5 ft (1.52 m)
  • Height 10 ft (3.05 m)
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Troy

    Date: April 23, 2019

    Sliding Door
    Your review:
    Had to reorder due to damage. Global did a great job taking care of the issues. Thank You!
Product Q & A

There are 1 questions and 1 answer for this product.

  • What's included with the door? Does it include the two posts that the other partitions connect to? Thanks

    Question Asked By: Herman, November 24, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, November 24, 2014

      A Cylinder Lock included. Do not include the two posted.  Post sold separately.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 5'Wx10'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 5'Wx10'H

Item #: WB331311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 5'Wx10'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant