Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 4'Wx10'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 4'Wx10'H

Item #: WB331310

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8'
  • 10'

10'

Price: $1,116.00

Quantity

Customers Also Viewed

EZ Wire sliding doors may slide left or right and may be mounted either inside or outside of the partitioning. Bottom of door is guided by a U-shaped floor guide. Cylinder lock included with door. Latch receiver & bottom slam mount directly onto post for security and convenience. Heavy duty hinge features permanently-installed pin covered at both ends for added security.

  • WIDTH FEET 4' (1.22 m)
  • WIDTH INCHES 48 (121.92 cm)
  • HEIGHT FEET 10' (3.05 m)
  • HEIGHT INCHES 120 (304.8 cm)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Husky Rack & Wire
  • CONSTRUCTION Steel Wire
  • DESCRIPTION Sliding Door
  • MANUFACTURERS PART NUMBER W5404000-10000
  • MODEL 331310
  • WEIGHT LBS 88 (40 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 4'Wx10'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 4'Wx10'H

Item #: WB331310

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 4'Wx10'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant