Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 10'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 10'Wx8'H

Item #: WB331308

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10

8

Price: $1,800.00

Quantity

Customers Also Viewed

EZ Wire sliding doors may slide left or right and may be mounted either inside or outside of the partitioning. Bottom of door is guided by a U-shaped floor guide. Cylinder lock included with door. Latch receiver & bottom slam mount directly onto post for security and convenience. Heavy duty hinge features permanently-installed pin covered at both ends for added security. Ships knocked down in two sections to save on freight.

Product Details

  • Brand Husky Rack & Wire
  • Assembly Required Assembled
  • Description Sliding Door
  • Material Steel Wire
  • Manufacturers Part Number W5410000-08000
  • Color Family Gray

Weights & Dimensions

  • Width 10 ft (3.05 m)
  • Height 8 ft (2.44 m)
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the door opening on the 10'W x 8' H panel? Is the top frame piece removable to create more height clearance?

    Question Asked By: Chris, November 21, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, November 21, 2012

      The door opening for a 10 foot wide door is 117-1/2 inches. The height of the door is 92 ¼ inches.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 10'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 10'Wx8'H

Item #: WB331308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 10'Wx8'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant