Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 10'Wx10'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 10'Wx10'H

Item #: WB331314

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10

10

Price: $2,063.00

Quantity

Customers Also Viewed

EZ Wire sliding doors may slide left or right and may be mounted either inside or outside of the partitioning. Bottom of door is guided by a U-shaped floor guide. Cylinder lock included with door. Latch receiver & bottom slam mount directly onto post for security and convenience. Heavy duty hinge features permanently-installed pin covered at both ends for added security. Ships knocked down in two sections to save on freight.

Product Details

  • Brand Husky Rack & Wire
  • Assembly Required Assembled
  • Description Sliding Door
  • Material Steel Wire
  • Manufacturers Part Number W5410000-10000
  • Color Family Gray

Weights & Dimensions

  • Width 10 ft (3.05 m)
  • Height 10 ft (3.05 m)
  • Weight 184 lbs (83.64 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 10'Wx10'H

Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 10'Wx10'H

Item #: WB331314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Sliding Door - 10'Wx10'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant