Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Hinged Door - 4'Wx10'H

Husky Rack & Wire EZ Wire Mesh Partition Hinged Door - 4'Wx10'H

Item #: WB331324

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 10'
  • 8'

10'

Price: $786.00

Quantity

Customers Also Viewed

Hinged Doors are 7' high with a transom and can be hinged on the right or the left. May be used for opening in or out. Cylinder lock included.

  • WIDTH FEET 4' (1.22 m)
  • WIDTH INCHES 48 (121.92 cm)
  • HEIGHT FEET 10' (3.05 m)
  • HEIGHT INCHES 120 (304.8 cm)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Husky Rack & Wire
  • CONSTRUCTION Steel Wire
  • DESCRIPTION Hinged Door
  • MANUFACTURERS PART NUMBER W2204000-10000
  • MODEL 331324
  • WEIGHT LBS 74 (33.64 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Hinged Door - 4'Wx10'H

Husky Rack & Wire EZ Wire Mesh Partition Hinged Door - 4'Wx10'H

Item #: WB331324

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Hinged Door - 4'Wx10'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant