Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Fill-A-Gap Panel 10 Foot High

Husky Rack & Wire EZ Wire Mesh Partition Fill-A-Gap Panel 10 Foot High

Item #: WB331302

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10

10

Price: $256.95

Quantity

Customers Also Viewed

Fill-a-Gap Adjustable Panel
This panel is used to finish a run between a wall or another panel. Adjustable to 1 foot wide. Elestrostatic gray baked enamel finish.

Product Details

  • Brand Husky Rack & Wire
  • Assembly Required Assembled
  • Description Fill-a-Gap Panel
  • Material Steel
  • Manufacturers Part Number W6610
  • Color Family Gray

Weights & Dimensions

  • Width Up to 1 ft
  • Height 10 ft (3.05 m)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Fill-A-Gap Panel 10 Foot High

Husky Rack & Wire EZ Wire Mesh Partition Fill-A-Gap Panel 10 Foot High

Item #: WB331302

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Fill-A-Gap Panel 10 Foot High
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant