Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Corner Post 8' High

Husky Rack & Wire EZ Wire Mesh Partition Corner Post 8' High

Item #: WB331317

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10

8

Price: $167.95

Quantity

Customers Also Viewed

Global Industrial™ Wire Mesh Panel, 5' W x 8'H

Global Industrial™ Wire Mesh Panel, 5' W x 8'H

Husky Rack & Wire EZ Wire Mesh Partition Panel, 1'W x 8'H

Husky Rack & Wire EZ Wire Mesh Partition Panel, 1'W x 8'H

Husky Rack & Wire EZ Wire Mesh Partition Panel 4'W x 8'H

Husky Rack & Wire EZ Wire Mesh Partition Panel 4'W x 8'H

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 6'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 6'Wx8'H

Global Industrial™ Wire Mesh Panel, 4' x 8'

Global Industrial™ Wire Mesh Panel, 4' x 8'

Husky Rack & Wire EZ Wire Mesh Partition Hinged Door - 3'Wx8'H

Husky Rack & Wire EZ Wire Mesh Partition Hinged Door - 3'Wx8'H

Global Industrial™ Floor Socket for Wire Mesh Partitions

Global Industrial™ Floor Socket for Wire Mesh Partitions

Global Industrial™ Wire Mesh Hinged Door - 8x4

Global Industrial™ Wire Mesh Hinged Door - 8x4

Global Industrial™ Wire Mesh Panel - 1x8

Global Industrial™ Wire Mesh Panel - 1x8

Global Industrial™ Fill-A-Gap Adjustable Panel for 8' Wire Mesh Partition

Global Industrial™ Fill-A-Gap Adjustable Panel for 8' Wire Mesh Partition

Global Industrial™ Machinery Wire Fence Partition Panel, 3'W, Yellow

Global Industrial™ Machinery Wire Fence Partition Panel, 3'W, Yellow

Global Industrial™ Wire Mesh Panel - 2x8

Global Industrial™ Wire Mesh Panel - 2x8

Corner Post includes two lag bolts to secure to floor. Used for each right angle corner. 8 foot high.

Product Details

  • Type Post
  • Brand Husky Rack & Wire
  • Assembly Required Assembled
  • Material Steel
  • Style Corner Post
  • Manufacturers Part Number 5608
  • Color Family Gray

Weights & Dimensions

  • Width --- FT
  • Height 8 FT (2.44 m)
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MATTHEW

    Date: April 23, 2019

    Good Quality, Easy Setup
    Your review:
    None
  • Reviewer: Vince

    Date: April 23, 2019

    Easy to Install
    Your review:
    Product was as described and shipping was fast.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Corner Post 8' High

Husky Rack & Wire EZ Wire Mesh Partition Corner Post 8' High

Item #: WB331317

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Corner Post 8' High
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant