Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Corner Post 10' High

Husky Rack & Wire EZ Wire Mesh Partition Corner Post 10' High

Item #: WB331318

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10

10

Price: $209.95

Quantity

Customers Also Viewed

Corner Post includes two lag bolts to secure to floor. Used for each right angle corner. 10 foot high.

Product Details

  • Brand Husky Rack & Wire
  • Assembly Required Assembled
  • Description Corner Post
  • Material Steel
  • Manufacturers Part Number 5610
  • Color Family Gray

Weights & Dimensions

  • Width --- ft
  • Height 10 ft (3.05 m)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Corner Post 10' High

Husky Rack & Wire EZ Wire Mesh Partition Corner Post 10' High

Item #: WB331318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Corner Post 10' High
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant