Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 9'Wx10'H

Shown With Multiple Panels And Door

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 9'Wx10'H

Item #: WB331299

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 8
  • 10

10

Price: $860.00

Quantity

Customers Also Viewed

Wire Partition Panel
These wire partitions require no nuts and bolts for installation! Can be installed in 1/3 the time of traditional wire partitions. Hook design reduces labor costs and provides easy and permanent installation. Fasteners and pins are not visible from the outside leaving a smooth finish. Wire mesh is constructed of 10 gauge steel with 1-1/2" diamond wire weave. Two 4'H Wire Panels are stacked together to form wall and partitions. Includes four aluminum drive pins to secure to posts. Electrostatic gray baked enamel. Shipped in crates to eliminate shipping damage.

Product Details

  • Brand Husky Rack & Wire
  • Description Panel
  • Assembly Required Assembled
  • Material Steel Wire
  • Manufacturers Part Number W0905PR
  • Color Family Gray

Weights & Dimensions

  • Width 9 ft (2.74 m)
  • Height 10 ft (3.05 m)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire EZ Wire Mesh Partition Component Panel 9'Wx10'H

Husky Rack & Wire EZ Wire Mesh Partition Component Panel 9'Wx10'H

Item #: WB331299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire EZ Wire Mesh Partition Component Panel 9'Wx10'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant