Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Furniture Dollies

Furniture dollies are essential heavy moving equipment for offices, warehouses, and factories, making transport easy. These furniture moving aids are constructed of highly durable materials, like steel or aluminum, that allow for moving large, heavy pieces such as couches, desks, or tables. Furniture dollies feature multiple durable swivel casters for optimal stability and maneuverability, and some models come equipped with ergonomic handles for easy mobility.
Filters

Furniture Moving Dollies

Furniture Moving Dollies
Furniture-moving dollies make it easier to move heavy items in various settings. Made with durable materials like steel and aluminum, these heavy-duty furniture dollies safely and securely move cabinets, furniture, equipment, and other bulky items to prevent strain and injury. Polyurethane casters allow smooth rolling. Hand-operated ratchet or hydraulic furniture dollies are available.
CompareImageWeight CapacityLengthWidthHeightCaster TypeWheel DiameterBrandModel #Price
Global Industrial™ (2) Hand Operated Hydraulic Furniture Moving Dollies, 3950 Lb. Capacity
3950 lbs
26-1/2 in
16 in
42 in
(2) Swivel
6 in
Global Industrial
Ships Same Day
WB242044
$1,435.00
Wesco® Manual Furniture Mover Dolly 272951 1320 Lb. Capacity
1320 lbs
23 in
15 in
32 in
(4) Swivel
6 in
Wesco
WB987742as low as

$1,449.00

Save $130.00
Global Industrial™ Mechanical Furniture and Equipment Moving Dolly, 1200 Lb Capacity
1100 lbs
23 in
17-5/16 in
33-1/2 in
(4) Swivel
6 in
Global Industrial
WB989002$839.00
Wesco® Hydraulic Lift Furniture Mover, 3950 lb. Capacity
3950 lbs
26-1/2 in
16 in
42 in
(2) Swivel
6 in
Wesco
WBB3142628$3,349.00
Vestil™ Steel Machinery/Vending Machine Lifts, 1300 lb. Capacity
1300 lbs
15-1/2 in
29-1/4 in
31-1/8 in
-
6 in
Vestil
WBB3232151$1,339.00
Wesco® Rais-N-Rol Machinery Mover w/ 6" Casters, 6000 lb. Capacity, 42"H
6000 lbs
23 in
18-3/8 in
43-1/2 in
(2) Swivel
6 in
Wesco
WBB3142645$7,319.00
Wesco® Rais-N-Rol Machinery Mover w/ 5" Polyurethane Casters, 2000 lb. Capacity
2000 lbs
23 in
15-1/4 in
47-1/4 in
(2) Swivel
5 in
Wesco
WBB3142630$4,305.00
Wesco® Rais-N-Rol Machinery Mover w/ 8" Casters, 10000 lb. Capacity
10000 lbs
24 in
21-3/4 in
47 in
(2) Swivel
8 in
Wesco
WBB3142629$7,409.00
Wesco® Rais-N-Rol Machinery Mover w/ 8" Polyurethane Casters, 8000 lb. Capacity
8000 lbs
24 in
21-3/4 in
47 in
(2) Swivel
8 in
Wesco
WBB3142644$6,805.00
Wesco® Rais-N-Rol Machinery Mover w/ 6" Casters, 6000 lb. Capacity, 47"H
6000 lbs
23 in
18-3/8 in
43-1/2 in
(2) Swivel
6 in
Wesco
WBB3142646$6,629.00
Showing 1-10 of 12 results

Desk Lifts & Mover Dollies

Desk Lifts & Mover Dollies
Our desk lifts and mover dollies are designed specifically to simplify the process of lifting and relocating desks. These steel desk lifters allow users to quickly and safely move desks, tables, and other work surfaces without having to remove drawers or contents. Desk lift mechanisms have various lift frame options and a range of weight capacities. These are ideal for offices, schools, and more.

File Cabinet Mover Dollies

File Cabinet Mover Dollies
Our file cabinet mover dollies are designed to streamline the process of moving heavy file cabinets. Constructed with heavy-duty metals like steel and equipped with smooth-rolling casters, these file cabinet dollies provide a secure yet mobile platform for transporting cabinets around offices and other workspaces. Dollies come in various sizes to accommodate a range of file cabinet sizes.

Desk & Cabinet Corner Mover Dollies

Desk & Cabinet Corner Mover Dollies
These desk and cabinet mover dollies are specifically designed for moving furniture away from or into corners and other tight spaces. Corner mover dollies feature a low-profile design that allows them to fit snugly into corners and provide stable support while maneuvering cabinets, desks, and other equipment. Our durable desk and cabinet mover dollies easily distribute weight for smooth movements.

Furniture Leg Dollies

Furniture Leg Dollies
These furniture dollies are ideal solutions for moving furniture with legs. Made with durable and scratch-resistant steel, these dollies are designed to be placed under each furniture leg to provide an easy and safe way to rearrange or move heavy items. Furniture leg dollies have a center cup to securely hold legs in place and non-slip foam discs to prevent damage. Weight capacities vary.

Table & Sheet Wheeler

Table & Sheet Wheeler
Table and sheet wheelers are versatile tools designed to simplify the transportation of large and bulky items, like tables and sheets of material. These movers feature two rigid wheels and a broad platform that rolls under bulky items for easy rolling around workspaces. These wheelers are ideal for moving folding tables, sheets of plywood, doors, office partition panels, and more.