Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands
Global Industrial

Model # :WB236608

Global Industrial™ 5 Shelf, Extra Heavy Duty Steel Shelving, 60"W x 18"D x 72"H, Starter, Gray

Product Description
These heavy gauge steel shelves hold plenty of heavy materials - jigs, fixtures, dies, etc. Rigid 2" x 2" angle posts. Five shelves reinforced with flanged channel construction adjust on 1" increments. Enamel finish. Easy assembly.

PRICE
$689.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$689.00
Buy 3+ units
$655.00Save $34.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth18 in
Height72 in
Gauge14 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf Capacity3000 lbs
ColorGray
StyleExtra Heavy Duty Open Shelving
Number of Shelves5
MaterialSteel
Unit TypeSteel Shelving
BrandGlobal Industrial

Warranty

Warranty1 Year Limited yr