These heavy gauge steel shelves hold plenty of heavy materials - jigs, fixtures, dies, etc. Rigid 2" x 2" angle posts. Five shelves reinforced with flanged channel construction adjust on 1" increments. Enamel finish. Easy assembly.
Global Industrial
Model # :WB240002
Global Industrial 5 Shelf, Extra Heavy Duty Steel Shelving, 60"W x 18"D x 60"H, Starter, Gray
|
Questions & Answers (0)
Product Description
PRICE
$675.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 18 in |
| Height | 60 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Capacity | 3000 lbs |
| Color | Gray |
| Style | Extra Heavy Duty Open Shelving |
| Number of Shelves | 5 |
| Material | Steel |
| Unit Type | Steel Shelving |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited yr |