Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry

Item #: WB601889H

(9)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $345.95

Quantity Discount

  • Buy 1 $345.95 ea.
  • Buy 2-5 $328.95 ea.
  • Buy 6+ $317.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1200 lb. cap.) -- 5-Shelf -- Wood Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8" particleboard decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 48 in (121.92 cm)
  • Height 96 in (243.84 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 5
  • Unit Type Double Rivet
  • Brand Global Industrial
  • Material Steel
  • Shelf Capacity 1200 lbs (545.45 kg)
  • Manufacturers Part Number 601889h
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GARY

    Date: April 23, 2019

    Heavy duty shelving unit
    Your review:
    Great product. Totally satisfied.
  • Reviewer: John

    Date: April 23, 2019

    Extra HD Shelving
    Your review:
    Worked fine for our needs
  • Reviewer: JOHN

    Date: April 23, 2019

    Good Product
    Your review:
    Very easy to put together. Seems very sturdy. Would recommend the tie plates to tie multiple units together.
  • Reviewer: GARY

    Date: April 23, 2019

    Shelving
    Your review:
    good deal, easy install
  • Reviewer: GARY

    Date: April 23, 2019

    Shelving
    Your review:
    Good as usual, easy to assemble, arrived in good time
  • Reviewer: Daniel

    Date: April 23, 2019

    Very Satisified
    Your review:
    Ordered 2 shelving units for additional storage in our warehouse. Assembly was very easy, took less than 10 mins and required no tools. Shelves feel very sturdy and well built. I plan on ordering 2 more in the near future.
  • Reviewer: Dave

    Date: April 23, 2019

    Shelving
    Your review:
    Excellent shelving. Easy to assemble. We have two rows of 24" wide shelving and have bolted them together to make a very strong and stable unit. We were wondering if you have a method of attaching the shelving units or if you just leave it up to each individual how to figure this out?
  • Reviewer: Phil

    Date: April 23, 2019

    Very good but needs more stability
    Your review:
    I found these 8 ft high shelving units to be very good value. Much easier to assemble with two people but I managed it on my own. One decking piece arrived damaged and Global sent me a replacement very quickly at no cost. Simply because of the height they are prone to slight twisting. I have bought six and seven footers before with no problems. I plan to add wired cross bracing with turnbuckles on the back and sides to hold the frame more rigid. If you wanted to bolt them to a wall that would also work I imagine.
  • Reviewer: adrian coludrovich

    Date: April 23, 2019

    shelving
    Your review:
    the shelving worked very well with our application with adjustability and weight capacity.
Product Q & A

There are 1 questions and 1 answer for this product.

  • How do the wheels attach?

    Question Asked By: Alesia, March 22, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, March 22, 2016

      The wheels are sold separately and include all hardware to mount to the unit with instructions. You can see them here: http://www.globalindustrial.com/p/material-handling/casters/heavy-duty/8-x-2-mold-on-rubber-caster-kit-2-swivel-2-rigid Thank you.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry

Item #: WB601889H

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves, Wood Deck, Gry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant