Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry

Item #: WB255519

(6)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $479.95

Quantity Discount

  • Buy 1 $479.95 ea.
  • Buy 2-5 $454.95 ea.
  • Buy 6+ $440.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1200 lb. cap.) -- 7-Shelf -- Wood Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8" particleboard decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 48 in (121.92 cm)
  • Height 84 in (213.36 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 7
  • Unit Type Double Rivet
  • Brand Global Industrial
  • Material Steel
  • Shelf Capacity 1200 lbs (545.45 kg)
  • Manufacturers Part Number 255519
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

4.5

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ALICIA

    Date: April 23, 2019

    Great for spare storage
    Your review:
    I have bought a few of these shelves and they are great. The shelf part is extremely durable and they are adjustable, which is very handy,
  • Reviewer: JENNIFER

    Date: April 23, 2019

    Shelves
    Your review:
    Works great in our maintenance department.
  • Reviewer: SANDY

    Date: April 23, 2019

    Shelving
    Your review:
    Excellent Quality! Great Buy!
  • Reviewer: Bob

    Date: April 23, 2019

    Easy to use
    Your review:
    Easy to assemble once you get it started. Good sturdy shelving.
  • Reviewer: David

    Date: April 23, 2019

    Extra Heavy Duty Shelving 48x24x84 With 7 Shelves
    Your review:
    Fairly easy for 1 perceptive person to assemble - easier for 2. Very solid and stable once fully assembled. Good quality, heavy-duty steel.
  • Reviewer: bosoxandme

    Date: April 23, 2019

    Disappointed
    Your review:
    Product arrived damaged. Was not packaged well. Also, missing seven (7) cross bars.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry

Item #: WB255519

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 7 Shelves, Wood Deck, Gry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant