Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry

Item #: WB255447

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $390.95

Quantity Discount

  • Buy 1 $390.95 ea.
  • Buy 2-5 $379.95 ea.
  • Buy 6+ $367.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1200 lb. cap.) -- 6-Shelf -- Wood Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8" particleboard decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 48 in (121.92 cm)
  • Height 60 in (152.4 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 6
  • Unit Type Double Rivet
  • Brand Global Industrial
  • Material Steel
  • Shelf Capacity 1200 lbs (545.45 kg)
  • Manufacturers Part Number 255447
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GERRY

    Date: July 05, 2019

    Buyer
    Your review:
    nice shelves
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is the weight rating on this unit 1200lbs per shelf, or 1200 lbs total?

    Question Asked By: Tom, November 04, 2011

    Answer This Question

    Question Answered By:

    • Product Expert, November 04, 2011

      The weight rating on the Extra Heavy Duty Shelving is per shelf, 1200lbs per shelf.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry

Item #: WB255447

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 60"H With 6 Shelves, Wood Deck, Gry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant