Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray

Item #: WB255566

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $420.95

Quantity Discount

  • Buy 1 $420.95 ea.
  • Buy 2-5 $398.95 ea.
  • Buy 6+ $385.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) -- 7-Shelf -- No Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Wire and Wood Deck options available (sold separately).

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 48 in (121.92 cm)
  • Height 96 in (243.84 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 7
  • Unit Type Double Rivet
  • Brand Global Industrial
  • Material Steel
  • Shelf Capacity 1500 lbs (681.82 kg)
  • Manufacturers Part Number 255566
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Debbie

    Date: April 23, 2019

    Shelving
    Your review:
    Sturdy & well made.
Product Q & A

There are no questions for this product.

Save $8.00 with this comparable product

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 84"H With 7 Shelves, No Deck, Gray

Item #: 255494

(1)

Ships in One Business Day

$412.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray

Item #: WB255566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves, No Deck, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant