Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry

Item #: WB255470

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18

18

Price: $573.00

Quantity Discount

  • Buy 1 $573.00 ea.
  • Buy 2-5 $556.00 ea.
  • Buy 6+ $540.00 ea.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 84"H With 6 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48"Wx24"Dx72"H, Gray

Global Industrial™ Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48"Wx24"Dx72"H, Gray

Global Industrial™ Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves - Wire Deck - Gray

Global Industrial™ Heavy Duty Shelving 48"W x 18"D x 96"H With 7 Shelves - Wire Deck - Gray

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 5 Shelves, No Deck

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 5 Shelves, No Deck

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Wire Mesh Deck, 48"W x 18"D

Global Industrial™ Wire Mesh Deck, 48"W x 18"D

Global Industrial™ 18" Long Gray Double Rivet Beam

Global Industrial™ 18" Long Gray Double Rivet Beam

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) -- 6-Shelf -- Wire Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Width 48 IN (121.92 cm)
  • Height 60 IN (152.4 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 6
  • Shelf Type Wire Deck
  • Type Starter Unit
  • Unit Type High Capacity
  • Brand Global Industrial
  • Material Steel
  • Style Double Rivet
  • Shelf Capacity 1500 LBS (681.82 kg)
  • Manufacturers Part Number 255470
  • Shelf Material Steel Wire
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry

Item #: WB255470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 60"H With 6 Shelves, Wire Deck, Gry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant