Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry

Item #: WB255589

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18

12

Price: $441.95

Quantity Discount

  • Buy 1 $441.95 ea.
  • Buy 2-5 $420.95 ea.
  • Buy 6+ $406.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) -- 7-Shelf -- Wood Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8" particleboard decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.

Boltless Shelving Instructions


  • BRAND Global Industrial
  • ASSEMBLY Unassembled
  • WIDTH INCHES 48 (121.92 cm)
  • UNIT TYPE Double Rivet
  • MODEL 255589
  • NUMBER OF SHELVES 7
  • MANUFACTURERS PART NUMBER 255589
  • HEIGHT INCHES 96 (243.84 cm)
  • DEPTH INCHES 12 (30.48 cm)
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
  • SHELF CONSTRUCTION Wood Deck
  • SHELF CAPACITY LBS 1500 (681.82 kg)
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: susan

    Date: April 23, 2019

    Shelving
    Your review:
    Took a month to get here, but once it did, it was exactly as advertised.
Product Q & A

There are 2 questions and 2 answers for this product.

  • Is it 1500 lbs per shelf for a total of 10500 lbs?

    Question Asked By: David, April 20, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, April 20, 2016

      Yes, you multiply the shelf capacity by the total number of shelves to come up with a total capacity per unit. Keep in mind that the weight should be evenly distributed along the shelf.

  • What are the dimensions of the horizontal shelf brackets?

    Question Asked By: David, April 19, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, April 20, 2016

      This unit doesn't use any shelf brackets. Horizontal double rivet beams support each shelf. If so then each level is made of the following: - 48"L x 1"D x 3"H Beam (qty of 2) - 12"L x 1"D x 3"H Beam (qty of 2)

Save $75.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry

Item #: WB255589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, Wood Deck, Gry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant