Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray

Item #: WB255565

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $351.95

Quantity Discount

  • Buy 1 $351.95 ea.
  • Buy 2-5 $340.95 ea.
  • Buy 6+ $330.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48"Wx24"Dx72"H, Gray

Global Industrial™ Extra Heavy Duty Shelving, Wood Deck, 4 Shelves, 48"Wx24"Dx72"H, Gray

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 5 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, Wood Deck, 5 Shelves, 48"W x 24"D x 84"H, Gray

Global Industrial™ Extra Heavy Duty Shelving, Wood Deck, 5 Shelves, 48"W x 24"D x 84"H, Gray

Global Industrial™ 12" Long Gray Double Rivet Beam

Global Industrial™ 12" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) -- 7-Shelf -- No Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Wire and Wood Deck options available (sold separately).

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 48 IN (121.92 cm)
  • Height 96 IN (243.84 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 7
  • Shelf Type No Deck
  • Type Starter Unit
  • Unit Type High Capacity
  • Brand Global Industrial
  • Material Steel
  • Style Double Rivet
  • Shelf Capacity 1500 LBS (681.82 kg)
  • Manufacturers Part Number 255565
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray

Item #: WB255565

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 48"W x 12"D x 96"H With 7 Shelves, No Deck, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant