Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray

Item #: WB255492

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $312.95

Quantity Discount

  • Buy 1 $312.95 ea.
  • Buy 2-5 $301.95 ea.
  • Buy 6+ $292.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) -- 7-Shelf -- No Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Wire and Wood Deck options available (sold separately).

Boltless Shelving Instructions


  • BRAND Global Industrial
  • ASSEMBLY Unassembled
  • WIDTH INCHES 36 (91.44 cm)
  • UNIT TYPE Double Rivet
  • MODEL 255492
  • NUMBER OF SHELVES 7
  • MANUFACTURERS PART NUMBER 255492
  • HEIGHT INCHES 84 (213.36 cm)
  • DEPTH INCHES 24 (60.96 cm)
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
  • SHELF CONSTRUCTION No Deck
  • SHELF CAPACITY LBS 1500 (681.82 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray

Item #: WB255492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 84"H With 7 Shelves, No Deck, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant