Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry

Item #: WB255605

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 24

18

Price: $489.95

Quantity Discount

  • Buy 1 $489.95 ea.
  • Buy 2-5 $475.95 ea.
  • Buy 6+ $462.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) -- 6-Shelf -- Wire Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.

Boltless Shelving Instructions


  • BRAND Global Industrial
  • ASSEMBLY Unassembled
  • WIDTH INCHES 36 (91.44 cm)
  • UNIT TYPE Double Rivet
  • MODEL 255605
  • NUMBER OF SHELVES 6
  • MANUFACTURERS PART NUMBER 255605
  • HEIGHT INCHES 96 (243.84 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
  • SHELF CONSTRUCTION Wire Deck
  • SHELF CAPACITY LBS 1500 (681.82 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $51.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry

Item #: WB255605

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, Wire Deck, Gry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant