Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray

Item #: WB255557

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $298.95

Quantity Discount

  • Buy 1 $298.95 ea.
  • Buy 2-5 $290.95 ea.
  • Buy 6+ $282.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ 18" Long Gray Double Rivet Beam

Global Industrial™ 18" Long Gray Double Rivet Beam

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 7 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 7 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 72"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 24"D x 60"H With 4 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 5 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 5 Shelves, No Deck, Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 5 Shelves - No Deck - Gray

Global Industrial™ Heavy Duty Shelving 36"W x 12"D x 96"H With 5 Shelves - No Deck - Gray

JBX System 800 Boltless Wide-Span Shelving - 96"Wx24"Dx96"H - Galvanized Wire Decking - Starter Unit

JBX System 800 Boltless Wide-Span Shelving - 96"Wx24"Dx96"H - Galvanized Wire Decking - Starter Unit

Metalware Premium Boltless Shelving - 48x18x76" - Starter Units

Metalware Premium Boltless Shelving - 48x18x76" - Starter Units

Global Industrial™ 8' High Gray Angle Post Set of 4

Global Industrial™ 8' High Gray Angle Post Set of 4

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Extra Heavy Duty Shelving, 36"W x 24"D x 60"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 36"W x 24"D x 60"H, 4 Shelves, Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) -- 6-Shelf -- No Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Wire and Wood Deck options available (sold separately).

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Width 36 IN (91.44 cm)
  • Height 96 IN (243.84 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 6
  • Shelf Type No Deck
  • Type Starter Unit
  • Unit Type High Capacity
  • Brand Global Industrial
  • Material Steel
  • Style Double Rivet
  • Shelf Capacity 1500 LBS (681.82 kg)
  • Manufacturers Part Number 255557
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray

Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray

Item #: WB255557

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 18"D x 96"H With 6 Shelves, No Deck, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant