Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry

Item #: WB255442

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 24

12

Price: $345.95

Quantity Discount

  • Buy 1 $345.95 ea.
  • Buy 2-5 $328.95 ea.
  • Buy 6+ $318.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) -- 6-Shelf -- Wood Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8" particleboard decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Heavy Duty with 500-600 lb. shelf capacity and double-rivet support beams top and bottom levels for added rigidity and Wire or No Deck (supply your own).
Boltless Shelving Instructions


Weights & Dimensions

  • Depth 12 in (30.48 cm)
  • Width 36 in (91.44 cm)
  • Height 60 in (152.4 cm)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 6
  • Unit Type Double Rivet
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 255442
  • Shelf Capacity 1500 lbs (681.82 kg)
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry

Item #: WB255442

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant