Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry

Item #: WB255466

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 24

12

Price: $404.95

Quantity Discount

  • Buy 1 $404.95 ea.
  • Buy 2-5 $390.95 ea.
  • Buy 6+ $378.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) -- 6-Shelf -- Wire Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.

Boltless Shelving Instructions


  • BRAND Global Industrial
  • ASSEMBLY Unassembled
  • WIDTH INCHES 36 (91.44 cm)
  • UNIT TYPE Double Rivet
  • MODEL 255466
  • NUMBER OF SHELVES 6
  • MANUFACTURERS PART NUMBER 255466
  • HEIGHT INCHES 60 (152.4 cm)
  • DEPTH INCHES 12 (30.48 cm)
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
  • SHELF CONSTRUCTION Wire Deck
  • SHELF CAPACITY LBS 1500 (681.82 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry

Item #: B2296899

Not Yet Rated

Available on or around 10/26/2021

$381.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry

Item #: WB255466

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry
    Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wire Deck, Gry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant