SHELF CLIPS
For quick and easy shelf adjustment.
Overal Dimensions: 1-1/4"W x 5/8"D x 2-1/8H
Contains (2) 3/8"W Tabs.
Global Industrial
Model # :WB234071
Global Industrial™ Extra Shelf Clips Set Of 4
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$4.00was $4.40
Save $0.40 (9%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 1.5 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Clip |
| Material | Steel |
| Package Quantity | 4 |
| Color | Gray |
| Manufacturers Part Number | 234071 |
| Accessory Type | Screws, Nuts, Bolts, Clips, Hooks |
| Brand | Global Industrial |