Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands
Global Industrial

Model # :WB504413

Global Industrial™ 3 Level, Extra HD Bulk Storage Rack, No Deck, Starter, 96"W x 24"D x 72"H

Product Description
The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. Starter Unit includes 2 upright frames, 3 shelf levels and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measures 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. Choose from wire, wood or steel deck (sold separately).

PRICE
$659.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth24 in
Height72 in
Mounting Hole Diameter5/16 in

Product Details

Assembly RequiredYes
TypeStarter
Shelf Capacity2150 lbs
ColorGray
Number of Shelves3
MaterialSteel
Manufacturers Part Number504413
Shelf MaterialNo Deck
BrandGlobal Industrial