Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 96"Wx24"Dx120"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 96"Wx24"Dx120"H Starter

Item #: WB504431

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 96"Wx24"Dx120"H Add-On

    $691.00

  • Global Industrial™ Additional Level, No Deck, 96"Wx24"D

    $207.95

Price: $864.00

Quantity Discount

  • Buy 1 $864.00 ea.
  • Buy 2-5 $822.00 ea.
  • Buy 6+ $796.00 ea.

Quantity

Customers Also Viewed

The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. Starter Unit includes 2 upright frames, 3 shelf levels and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measures 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. Choose from wire, wood or steel deck (sold separately).

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 96 in (243.84 cm)
  • Height 120 in (304.8 cm)

Product Details

  • Brand Global Industrial
  • Number of Levels 3
  • Assembly Required Unassembled
  • Material Steel
  • Shelf Capacity 2150 lbs (977.27 kg)
  • Manufacturers Part Number 504431
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 96"Wx24"Dx120"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 96"Wx24"Dx120"H Starter

Item #: WB504431

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 96"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 96"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 96"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 96"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 96"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 96"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 96"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, No Deck, 96"Wx24"Dx120"H Starter
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant