Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands
Global Industrial

Model # :WB504448

Global Industrial™ 3 Level, Extra HD Bulk Storage Rack, No Deck, Add On, 72"W x 48"D x 96"H

Product Description
The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. Add-On Unit includes 1 upright frame, 3 shelf levels and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. Choose from wire, wood or steel deck (sold separately).

PRICE
$589.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth48 in
Height96 in
Mounting Hole Diameter5/16 in

Product Details

Assembly RequiredYes
TypeAdd-On
Shelf Capacity2750 lbs
ColorGray
Number of Shelves3
MaterialSteel
Manufacturers Part Number504448
Shelf MaterialNo Deck
BrandGlobal Industrial