The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. Starter Unit includes 2 upright frames, 3 shelf levels and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measures 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. Choose from wire, wood or steel deck (sold separately).
Global Industrial
Model # :WB504425
Global Industrial 3 Level, Extra HD Bulk Storage Rack, No Deck, Starter, 60"W x 24"D x 120"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$649.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 120 in |
| Mounting Hole Diameter | 5/16 in |
Product Details
| Assembly Required | Yes |
| Type | Starter |
| Shelf Capacity | 3800 lbs |
| Color | Gray |
| Number of Levels | 3 |
| Material | Steel |
| Manufacturers Part Number | 504425 |
| Shelf Material | No Deck |
| Brand | Global Industrial |