Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter

Item #: WB504298

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Add-On

    $1,088.00

  • Global Industrial™ Additional Level, Wood Deck, 96"Wx48"D

    $323.95

Price: $1,328.00

Quantity Discount

  • Buy 1 $1,328.00 ea.
  • Buy 2-5 $1,263.00 ea.
  • Buy 6+ $1,222.00 ea.

Quantity

Customers Also Viewed

The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames, 3 shelf levels with 5/8" thick particle wood deck and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or steel deck, or rack unit alone (supply your own deck).

Weights & Dimensions

  • Depth 48 in (121.92 cm)
  • Width 96 in (243.84 cm)
  • Height 96 in (243.84 cm)

Product Details

  • Brand Global Industrial
  • Assembly Required Unassembled
  • Number of Levels 3
  • Material Steel
  • Manufacturers Part Number 504298
  • Shelf Capacity 2150 lbs (977.27 kg)
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GARY

    Date: April 23, 2019

    Awesome Rack
    Your review:
    I bought this rack to make more room in my warehouse next to my retail store. I moved out of my house and all the belongings ended filling my warehouse. Rack was as advertised and was easy to put together, even with one person (just a little ingenuity). I plan to get one more.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter

Item #: WB504298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 96"Wx48"Dx96"H Starter
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant