Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB504480

Global Industrial™ 3 Level, Extra HD Bulk Storage Rack, Wire Deck, Starter, 96"W x 36"D x 96"H

Product Description
The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames, 3 shelf levels with wire deck and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wood or steel deck, or rack unit alone (supply your own deck).

PRICE
$1,095.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
1095.00
Buy 2 units - 5 units
1039.00Save $56.00 (5%)
Buy 6+ units
1009.00Save $86.00 (8%)
Available on or around 10/27/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth36 in
Height96 in
Mounting Hole Diameter5/16 in

Product Details

Assembly RequiredYes
TypeStarter
Shelf Capacity2150 lbs
ColorGray
Number of Shelves3
MaterialSteel
Manufacturers Part Number504480
Shelf MaterialWire Deck
BrandGlobal Industrial