Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 60"Wx48"Dx96"H Add-On

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 60"Wx48"Dx96"H Add-On

Item #: WB504502

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $769.00

Quantity Discount

  • Buy 1 $769.00 ea.
  • Buy 2-5 $746.00 ea.
  • Buy 6+ $724.00 ea.

Quantity

Customers Also Viewed

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 96"Wx24"Dx120"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 96"Wx24"Dx120"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 72"Wx18"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 72"Wx18"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 60"Wx24"Dx96"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 60"Wx24"Dx96"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 60"Wx24"Dx72"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Wood Deck, 60"Wx24"Dx72"H Starter

Global Industrial™ Upright Frame 48"D X 96"H

Global Industrial™ Upright Frame 48"D X 96"H

Global Industrial™ 60 Inch Z-Beam Pair

Global Industrial™ 60 Inch Z-Beam Pair

The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Add-On Unit includes 1 upright frame, 3 shelf levels with wire deck and 5 deck supports per level. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wood or steel deck, or rack unit alone (supply your own deck).

Weights & Dimensions

  • Depth 48 IN (121.92 cm)
  • Width 60 IN (152.4 cm)
  • Height 96 IN (243.84 cm)

Product Details

  • Brand Global Industrial
  • Assembly Required Unassembled
  • Number of Levels 3
  • Material Steel
  • Manufacturers Part Number 504502
  • Shelf Capacity 3800 LBS (1727.27 kg)
  • Shelf Material Wire Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Replacement Parts
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 60"Wx48"Dx96"H Add-On

Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 60"Wx48"Dx96"H Add-On

Item #: WB504502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 60"Wx48"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 60"Wx48"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 60"Wx48"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 60"Wx48"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 60"Wx48"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 60"Wx48"Dx96"H Add-On
    Global Industrial™ Extra Heavy Duty Storage Rack, Wire Deck, 60"Wx48"Dx96"H Add-On
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant