Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter

Item #: WB504365

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Add-On

    $897.00

  • Global Industrial™ Additional Level, Steel Deck, 72"Wx24"D

    $268.95

Price: $1,077.00

Quantity Discount

  • Buy 1 $1,077.00 ea.
  • Buy 2-5 $1,022.00 ea.
  • Buy 6+ $991.00 ea.

Quantity

Customers Also Viewed

The cost-effective solution when you're looking for heavy duty metal storage racks to handle hand-loaded materials. This Starter Unit includes 2 upright frames and 3 shelf levels with steel deck. 5/8" thick rib-formed steel deck features a galvanized finish. These bulk storage racks offer almost twice the capacity per level as standard bulk racks thanks to the formed step beam frame. Beams attach to frame in seconds without tools. The 14-gauge upright steel frame measure 1-3/4" x 1-3/4" and allows beam adjustment easily on 2" centers. Heavy-duty 12-gauge beams have 3 hooks at each end for positive connection. Also available with wire or wood deck, or rack unit alone (supply your own deck).

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 72 in (182.88 cm)
  • Height 120 in (304.8 cm)

Product Details

  • Brand Global Industrial
  • Number of Levels 3
  • Assembly Required Unassembled
  • Material Steel
  • Shelf Capacity 2750 lbs (1250 kg)
  • Manufacturers Part Number 504365
  • Shelf Material Steel Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter

Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter

Item #: WB504365

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Global Industrial™ Extra Heavy Duty Storage Rack, Steel Deck, 72"Wx24"Dx120"H Starter
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant