x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Explosion Proof Motor, U002A, 1.5HP, 208-230/460V, 1800RPM, 3PH, EPFC

Actual product may differ from image shown

Marathon Motors Explosion Proof Motor, U002A, 1.5HP, 208-230/460V, 1800RPM, 3PH, EPFC

Item #: WBB869380

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $776.00

Quantity

Customers Also Viewed

Marathon Motors Explosion Proof Motor, U002A, 1.5HP, 208-230/460V, 1800RPM, 3PH, EPFC

Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

  • HORSEPOWER 1 1/2
  • ENCLOSURE EPFC
  • FRAME 145T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • MOTOR RPM 50Hz 1500
  • RPM 1800
  • PHASE 3
  • VOLTAGE 208-230/460
  • HERTZ 60/50
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Explosion Proof
  • OPPOSITE END BEARING Ball
  • WEIGHT 76 (33.64 kg)
  • UL UL Listed
  • CSA N
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER U002A
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • HAZARDOUS LOCATION EXP PROOF CL I GR D CL II GR F&G T3B
  • FL AMPS 4.7-4.6/2.3
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6205
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END 205
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE N
  • 50 Hertz RPM 1500
  • 50 Hertz kW 0.75
  • 50 Hertz HP 1
  • 50 Hertz SF 1.15
  • FL EFFICIENCY 86.5
  • 50 Hertz FL Amps 4.2/2.1
  • 50 Hertz Voltage 190/380
  • is_motor Yes
  • KVA-CODE M
  • 50 Hertz FL eFF 85
  • 60 HERTZ kW 1.119
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 145TTGN6526
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Explosion Proof Motor, U002A, 1.5HP, 208-230/460V, 1800RPM, 3PH, EPFC

Marathon Motors Explosion Proof Motor, U002A, 1.5HP, 208-230/460V, 1800RPM, 3PH, EPFC

Item #: WBB869380

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant