x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Explosion Proof Motor, K2115, 5K49NN4581X, 1.5HP, 208-230/460V, 1800RPM, 3PH, EPFC

Actual product may differ from image shown

Marathon Motors Explosion Proof Motor, K2115, 5K49NN4581X, 1.5HP, 208-230/460V, 1800RPM, 3PH, EPFC

Item #: WBB869097

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,281.00

Quantity

Customers Also Viewed

Marathon Motors Explosion Proof Motor, K2115, 5K49NN4581X, 1.5HP, 208-230/460V, 1800RPM, 3PH, EPFC

Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

  • HORSEPOWER 1 1/2
  • ENCLOSURE EPFC
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 208-230/460
  • HERTZ 60
  • SERVICE FACTOR 1.15
  • THERMAL PROTECTION Automatic Protector
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Explosion Proof
  • OPPOSITE END BEARING Ball
  • WEIGHT 34 (15.45 kg)
  • UL UL Listed
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER K2115
  • RPM RANGE 1701-1800
  • INSULATION CLASS B
  • HAZARDOUS LOCATION EXP PROOF CL I GR C&D CL II GR F&G T3B
  • FL AMPS 4.8-4.8/2.4
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END 6203
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Across the Line
  • NEMA DESIGN No Design Code
  • CE N
  • FL EFFICIENCY 80
  • is_motor Yes
  • KVA-CODE K
  • 60 HERTZ kW 1.12
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 5K49NN4581X
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Explosion Proof Motor, K2115, 5K49NN4581X, 1.5HP, 208-230/460V, 1800RPM, 3PH, EPFC

Marathon Motors Explosion Proof Motor, K2115, 5K49NN4581X, 1.5HP, 208-230/460V, 1800RPM, 3PH, EPFC

Item #: WBB869097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant