x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Explosion Proof Motor, G873, 56C34G5314, 3/4HP, 115/208-230V, 3600RPM, 1PH, EPFC

Actual product may differ from image shown

Marathon Motors Explosion Proof Motor, G873, 56C34G5314, 3/4HP, 115/208-230V, 3600RPM, 1PH, EPFC

Item #: WBB869004

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $483.95

Quantity

Customers Also Viewed

Marathon Motors Explosion Proof Motor, G873, 56C34G5314, 3/4HP, 115/208-230V, 3600RPM, 1PH, EPFC

Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

  • HORSEPOWER 3/4
  • ENCLOSURE EPFC
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Rigid
  • MOTOR RPM 60Hz 3600
  • RPM 3600
  • PHASE 1
  • VOLTAGE 115/208-230
  • HERTZ 60
  • SERVICE FACTOR 1
  • THERMAL PROTECTION Automatic Protector
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Explosion Proof
  • OPPOSITE END BEARING Ball
  • WEIGHT 30 (13.64 kg)
  • UL UL Listed
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER G873
  • RPM RANGE 3001-3600
  • INSULATION CLASS B
  • HAZARDOUS LOCATION EXP PROOF CL I GR C&D CL II GR F&G T3B
  • FL AMPS 10.6/5.3-5.3
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END 6203
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Cap Start Ind Run
  • NEMA DESIGN No Design Code
  • CE N
  • KVA-CODE M
  • is_motor Yes
  • 60 HERTZ kW 0.56
  • MODEL NUMBER 56C34G5314
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Tim

    Date: April 23, 2019

    !
    Your review:
    !
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Explosion Proof Motor, G873, 56C34G5314, 3/4HP, 115/208-230V, 3600RPM, 1PH, EPFC

Marathon Motors Explosion Proof Motor, G873, 56C34G5314, 3/4HP, 115/208-230V, 3600RPM, 1PH, EPFC

Item #: WBB869004

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant