x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Explosion Proof Motor, G827, 056T17E5310, 1/4HP, 208-230/460V, 1800RPM, 3PH, EPNV

Actual product may differ from image shown

Marathon Motors Explosion Proof Motor, G827, 056T17E5310, 1/4HP, 208-230/460V, 1800RPM, 3PH, EPNV

Item #: WBB868662

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $491.95

Quantity Discount

  • Buy 1-2 $491.95 ea.
  • Buy 3+ $471.95 ea.

Quantity

Customers Also Viewed

Marathon Motors Explosion Proof Motor, G827, 056T17E5310, 1/4HP, 208-230/460V, 1800RPM, 3PH, EPNV

Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

  • HORSEPOWER 1/4
  • ENCLOSURE EPNV
  • FRAME 56C
  • BRAND Marathon Motors
  • MOUNTING C-Face Footless
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 208-230/460
  • HERTZ 60
  • SERVICE FACTOR 1
  • THERMAL PROTECTION Automatic Protector
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Explosion Proof
  • OPPOSITE END BEARING Ball
  • WEIGHT 25 (11.36 kg)
  • UL UL Listed
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER G827
  • RPM RANGE 1701-1800
  • INSULATION CLASS B
  • HAZARDOUS LOCATION EXP PROOF CL I GR C&D CL II GR F&G T3B
  • FL AMPS 1.1-1.1/.55
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END 6203
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Across the Line
  • NEMA DESIGN B
  • CE N
  • KVA-CODE M
  • is_motor Yes
  • 60 HERTZ kW 0.19
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 056T17E5310
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Explosion Proof Motor, G827, 056T17E5310, 1/4HP, 208-230/460V, 1800RPM, 3PH, EPNV

Marathon Motors Explosion Proof Motor, G827, 056T17E5310, 1/4HP, 208-230/460V, 1800RPM, 3PH, EPNV

Item #: WBB868662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant