The product is same as 16" standard blower, but includes explosion proof UL/CSA listed. It features single phase motor, NEMA rated 115V plug and meets class I, division 1 and 2, Groups C & D, class II division 1 and 2 groups F & G. The product has a limited warranty of 1 year.
Allegro Industries® Explosion Proof Blower, 2900 CFM, 1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,135.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 19 in |
| Weight | 67 lbs |
| Cord Length | 25 ft |
| Bus Wire Gauge | 12/3 AWG |
| Fan Diameter | 16 in |
Product Details
| Number of Blades | 6 |
| Blade Material | Anti-Static Glass Reinforced Polyamide (PAGAS), Aluminum Hub |
| Motor Type | Explosion Proof |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 20 |
| Manufacturers Part Number | 9515-01 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
| RPM | 1725 rpm |
| Type | Expolosion Proof Blower |
| CFM | 1750/1800/2900 CFM |
| Horsepower | 1/2 HP |
| Color | Safety Orange |
| Amperage | 4.10 A |
| Hertz | 60 Hz |
| RPM High | 1,725 rpm |
| Voltage | 115 / 230 V |
| CFM High | 2900 CFM |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Certified To CSA Standard C22.2 No. 113 |