Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Vestil

Model # :WBB660169

MPN #: EVR-59-EXT

Expandable Vertical Add-On Bar Rack, 59"H, 4000 lbs. Capacity

Product Description
Order Starter rack then Extension rack for added width. Weight capacity is 4000 lbs total evenly distributed load. Each rack includes (3) adjustable dividers. Divider hole spacing 5", divider hole quantity 9. Multiple units may be joined in-line or back-to-back. Ships knock-down; assembly required.

PRICE
$899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
899.00
Buy 6 units - 7 units
809.00Save $90.00 (10%)
Buy 8+ units
795.00Save $104.00 (12%)
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width51 in
Depth22 in
Height59 in
Weight Capacity4000 lbs
Weight97 lbs

Product Details

Assembly RequiredYes
TypeAdd-On Bar Rack
MaterialSteel
ColorBlue
Manufacturers Part NumberEVR-59-EXT
BrandVestil