Order Starter rack then Extension rack for added width. Weight capacity is 4000 lbs total evenly distributed load. Each rack includes (3) adjustable dividers. Divider hole spacing 5", divider hole quantity 9. Multiple units may be joined in-line or back-to-back. Ships knock-down; assembly required.
Expandable Vertical Add-On Bar Rack,106"H, 4000 lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,265.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 23 in |
| Height | 106 in |
| Weight Capacity | 4000 lbs |
| Weight | 144 lbs |
Product Details
| Assembly Required | Yes |
| Type | Add-On Bar Rack |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | EVR-106-EXT |
| Brand | Vestil |