x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity

Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity

Item #: WB184303

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 1200
  • 2400

1200

  • Rubber
  • Pneumatic

Pneumatic

Frequently Purchased Together

  • Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

    $7.70

  • Nexel® Chrome Wire Document Holder

    $30.95

Price: $929.00

Quantity

Customers Also Viewed

EURO STYLE WIRE SECURITY DECK TRUCK

Transport materials easily and securely. Sturdy 1/8" x 1-1/2" angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4" thick plywood decking with lacquer finish helps reduce noise during transport. Wire panels 23"H with 2-1/4" sq. grids allow for air circulation and inventory control. This Security Truck can be locked with the optional padlock to protect contents. Each truck includes two swivel and two rigid casters. Cross-braced 29"h handle. Assembles easily.

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 40 (101.6 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Blue
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Wire Sides & Top with Wood Deck
  • DECK HEIGHT INCHES 10-3/4 (27.31 cm)
  • LIMITED WARRANTY 1 Year
  • STYLE G
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
  • WHEEL TYPE Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity

Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity

Item #: WB184303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Global Industrial™ Euro Wire Security Truck 60 x 30 1200 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant