This soup warmer can be used in restaurants, buffet lines and supermarkets. The 10 quart capacity is for soup warming and holding. It's adjustable heat control keeps soups at a safe serving temperature while preventing over cooking. The stainless steel hinged no-drip lid allows cover to be opened during service. Includes a removable stainless steel 18/8 bain marie inner pot. Also included is a magnetic label holder and a variety of pre-printed soup names. The double wall construction keeps outer surface cooler to the touch.
Winco ESW-66, Electric Soup Warmer, 120 Volt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
2
2
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 13 in |
| Height | 15 in |
Product Details
| Plug | 5-15P |
| Amperage | 3.3 A |
| Capacity | 10 qt |
| Voltage | 120 V |
| Control | Adjustable |
| Material | Stainless Sttel Pot/Aluminum Inset |
| Description | Electric Soup Warmer |
| Watts | 400 W |
| Package Quantity | 1 |
| Manufacturers Part Number | ESW-66 |
| Brand | Winco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Sanitation, ETL US and Canada |