SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® 420 Wrist Wrap with Thumb Loop, Tan, L/XL - Pkg Qty 6

Ergodyne® 420 Wrist Wrap with Thumb Loop, Tan, L/XL - Pkg Qty 6

Item #: WBB306557

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$7.50 ea.

Price: $45.00 / Pkg of 6

Quantity

Customers Also Viewed

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Right

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Medium, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Left

Ergodyne® ProFlex® 4000 Single Strap Wrist Support, Black, Large, Left

Ergodyne® 420 Wrist Wrap with Thumb Loop, Black, L/XL - Pkg Qty 6

Ergodyne® 420 Wrist Wrap with Thumb Loop, Black, L/XL - Pkg Qty 6

Ergodyne® 400 Universal Wrist Wrap, Black, One Size

Ergodyne® 400 Universal Wrist Wrap, Black, One Size

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, XL

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, XL

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Large

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Large

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Medium

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Medium

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Small

Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Small

Ergodyne® 420 Wrist Wrap w/ Thumb Loop, Tan, L/XL

Wrist Wrap w/ Thumb Loop: Durable woven elastic for support and comfort. Hook & loop closure for exact tension and fit.
  • Ambidextrous
  • Black, Tan


Weights & Dimensions

  • Size L/XL
  • Fits Wrists 7" - 9"

Product Details

  • Type Wrist Wrap With Thumb Loop
  • Package Quantity 6
  • Brand Ergodyne
  • Description Thumb/Wrist Wrap
  • Series ProFlex® 420
  • Material Elastic
  • Manufacturers Part Number 72234
  • Hand Ambidextrous
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® 420 Wrist Wrap with Thumb Loop, Tan, L/XL - Pkg Qty 6

Ergodyne® 420 Wrist Wrap with Thumb Loop, Tan, L/XL - Pkg Qty 6

Item #: WBB306557

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant