Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Model # :WBB660843

MPN #: 6640007

ER16 Straight Shank Collet Chuck 3/4" Shank 4" Long, Import

Product Description
ER16 Straight Shank Collet Chuck 3/4 Inch Shank 4 Inch Long, TMX-Toolmex

Features:
  • All collet chucks come with a nut
  • Wrenches sold separately
  • Cylindrical shank
  • OD1: 3/4"


PRICE
$125.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.18 in
Collet SizeER16
Dimension L1.18"
Dimension L14 in

Product Details

TypeStraight Shank 3/4"
Shank3/4
DescriptionCollet Chuck